Shop BEST

Grade 1 Office Mortise Lock, 15 Lever, H Rose, SFIC Housing Less Core, Oil-Rubbed Bronze Finish, Fie

  • Mfr # 45H7A15H613

  • Zoro # G309951796


product price:  $1,092.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Oil-Rubbed Bronze
Width
9.75 in
Weight
6.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45H7A15H613
Zoro #
G309951796
UPC #
197163138708
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
9.75 in
Length
11.5 in

Details

Lockset Grade
Grade 1
Lockset Finish
Oil-Rubbed Bronze
Weight
6.4 lb
Features
Toggle-Locking Office
Cylinder Core Type
SFIC Prep Less Core
Material
Bronze
Type
Mortise Lock
Fire Rated
3 Hours {A}

Description

Grade 1 Office Mortise Lock, 15 Lever, H Rose, SFIC Housing Less Core, Oil-Rubbed Bronze Finish, Field Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.