Shop NORTON DOOR CONTROLS

Manual, Hydraulic, 7500 Series Closers, Door Closer, Heavy Duty Interior and Exterior, Aluminum

  • Mfr # 7500 689

  • Zoro # G8693282


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
7500 Series Closers
Closer Type
Regular Arm
Color
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7500 689
Zoro #
G8693282
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2 1/8 in
Housing Height
3 7/8 in
Housing Length
13 5/8 in
Exterior Door Width
Up to 48 in
Interior Door Width
Up to 54 in
Spring Size
Adjustable 1 to 6
Interior Door Width - Maximum
54 in
Exterior Door Width - Maximum
48 in
Length Between Mounting Holes
6 3/4 in
Spring Size - Maximum
6
Spring Size - Minimum
1
Height Between Mounting Holes
2 3/8 in

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
7500 Series Closers
Closer Type
Regular Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Includes
Backcheck Positioning Valve
ADA Compliant
Yes
Arm Material
Cast Aluminum
Arm Type
Regular
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed
Mounting Hardware
Included
Ligature Resistant
No
Max. Door Opening
180 Degrees
Category Type
Concealed
Door Handing
Non-Handed
Series
7500
Features
Tri-Packed
For Use With
Interior and Exterior Doors
Mounting Style
Parallel, Top Jamb and Regular
Door Opening - Maximum
180 Degrees
Spring Type
Adjustable
Performance Grade
1
Projection
2 1/8 in
Product Type
Door Closer
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Aluminum Painted
Door Weight - Maximum
250 lb
Fire Rating
3 hr
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Operation Style
Manual
Interior/Exterior Use
Interior/Exterior

Description

Door Closer, Norton 7500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Aluminum, Arm Type Regular, Color Gray, Exterior Door Width Up to 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.