Grade 1 Office Mortise Lock, 16 Lever, R Rose, SFIC Housing Less Core, Satin Chrome Finish, Field R

  • Mfr # 45H7A16R626

  • Zoro # G416468729


product price:  $1,016.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
SFIC Prep Less Core
Width
9-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45H7A16R626
Zoro #
G416468729
UPC #
197163368327
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in
Width
9-3/4 in
Height
3 in
Length
11-1/2 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
Series
Brass, Bronze
Material
Brass, Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.