Grade 1 Passage Cylindrical Lock, 16 Lever, K Rose, Non-Keyed, Matte Black Finish, 4-7/8 in. ANSI S

  • Mfr # 9K30N16KS3622

  • Zoro # G214532448


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width
6.625
Color
Matte Black
Depth
4
Length
8.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9K30N16KS3622
Zoro #
G214532448
UPC #
-
Country of Origin
United States

Dimensions

Width
6.625
Depth
4
Length
8.125

Details

Finish
Matte Black
Color
Matte Black
series
9K Series Grade 1 Cylindrical Lever Locks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.