Grade 1 Privacy Cylindrical Lock, 14 Lever, D Rose, Non-Keyed, Satin Chrome Finish, 4-7/8 in. ANSI

  • Mfr # 9K40L14DS3626

  • Zoro # G614532192


product price:  $705.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Handle Length
8.125
Color
Satin Chrome
Width
6.625
series
9K Series Grade 1 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9K40L14DS3626
Zoro #
G614532192
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
8.125
Width
6.625

Details

Finish
Satin Chrome
Color
Satin Chrome
series
9K Series Grade 1 Cylindrical Lever Locks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.