Grade 1 Single Dummy Cylindrical Lock, 16 Lever, Non-Keyed, Satin Chrome Finish, Non-handed

  • Mfr # 9K01DT16D626

  • Zoro # G109948347


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Chrome
Max. Door Width
6.625 in
Fire Rated
3 Hours {A}
For Use With
9K Series Grade 1 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K01DT16D626
Zoro #
G109948347
UPC #
197163136926
Country of Origin
United States

Dimensions

Max. Door Width
6.625 in
Length
8.125 in
Required Door Thickness
1-3/4 in to 2-1/4 in

Details

Item
Cylindrical Lock
Grade
Grade 1
Finish
Satin Chrome
Fire Rated
3 Hours {A}
For Use With
9K Series Grade 1 Cylindrical Lever Locks
Cylinder Core Type
Non-Keyed
Door Handing
Non-handed
Material
Brass, Bronze
Features
Single Dummy

Description

Grade 1 Single Dummy Cylindrical Lock, 16 Lever, Non-Keyed, Satin Chrome Finish, Non-handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.