Shop SCHLAGE RESIDENTIAL

J170 Solstice Dummy Lever Lock, Aged Bronze

  • Mfr # J170 SOL 716
  • Zoro # G611775653

product price: 
$
33.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J170 SOL 716
Zoro #
G611775653
UPC #
43156195268
Country of Origin
United States

Description

J SeriesLeversFrom classic looks that never go out of style to bold contemporary designs, Schlage's levers and door handles fit and accentuate virtually any decor. Available in a variety of functions, you can choose the perfect look for every room in your house - it's the easiest way to give your entire home a style upgrade.Available Functions: J10/F75 - Hall & Closet*:Both levers always unlocked J40/F77 - Bed & Bath*:Turn-button locking. Can be opened from outside by turning outside turn mechanismFrom interior, turning inside turn-button releases inside lever J40P - Bed & Bath Pushbutton*:Push-button locking. Can be opened from outside with small circular toolTurning inside knob/lever releases buttonADA Compliant J170 - Non-turning*:Non-turning trim for one side of doorUsed for door pull or as matching inactive trim J54/F82 - Keyed Entry**:Unlocked by key from outside whenouter knob is locked by turn-button in inside knobInside knob is locked and unlocked by turn-button*Non-keyed Locks**Keyed LocksLatches & Strikes: Keyed Latches - Dead Latches:16-255 - Triple Option Round, Square, Drive-in - Standard16-061 - UL Listed, Square Corner Non Keyed - Spring Latches:16-254 - Dual Option Round, Drive-in - Standard16-070 - Triple Option Spring Latch for handlesets Strikes:10-101 - Round Corner Full Lip - StandardSpecifications: Certification:ANSI/BHMA A156 .2-2011 Commercial Grade 3 Latch:Dual Option: 1'' x 2 1/4'', 1/4'' round faceplate and drive-inTriple Option: 1'' x 2 1/4'', square corner and round corner faceplate, drive-in latch J54 Strike:1 5/8'' x 2 1/4'', radius corner, full lip, no box Backset:Adjustable for 2 3/8'' or 2 3/4'' Cylinder:5-pin, C keyway, keyed alike KA4 Door Range:1 3/8'' - 1 3/4'' Keys:Two brass cut keys per lock, 5-pin, C sectionFinishes: 605:Bright Brass US3 609:Antique Brass US5 619:Satin Nickel US15 620:Antique Pewter US15A 622:Matte Black US19 625:Bright Chrome US26 626:Satin Chrome US26D 630:Satin Stainless Steel US32D 716:Aged Bronze*Non-standard finishes are not availableFull-color swatch examples available on inside Levers tab

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.