Zoro Homepage

Grade 1 Surface Closer, Hydraulic, Regular or Top Jamb Mounting, Flat Form Double Lever Arm, Adjust

  • Mfr # EHD9016 AF90 689

  • Zoro # G416468774


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Hydraulic/Pneumatic
Hydraulic
Closer Type
Surface
Hand Orientation
Non-Handed
Closer Series
EHD9000
Material
Varies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHD9016 AF90 689
Zoro #
G416468774
UPC #
197163374304
Country of Origin
Japan

Details

Hydraulic/Pneumatic
Hydraulic
Closer Type
Surface
Hand Orientation
Non-Handed
Closer Series
EHD9000
Material
Varies
Item
Surface Closers
Closer Mounting Style
Regular or Top Jamb
Color
Aluminum
Finish
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.