
Grade 2 Classroom Cylindrical Lock, 14 Lever, SFIC Less Core, Oil-Rubbed Bronze Finish, Non-handed
Mfr # 7KC37R14DS3613
Zoro # G716469624
product price:Â $367.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 2
Lockset Finish
Oil Rubbed Bronze
Keyway Type
SFIC Prep Less Core
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7KC37R14DS3613
Zoro #
G716469624
UPC #
197163369911
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/8 to 2
Height
4 in
Width
6.63 in
Length
8-1/4 in
Details
Lockset Grade
Grade 2
Lockset Finish
Oil Rubbed Bronze
Keyway Type
SFIC Prep Less Core
Material
Bronze
Backset
2-3/4 in
Series
Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.