Grade 2 Entry Cylindrical Lock, 16 Lever, SFIC Less Core, Oil-Rubbed Bronze Finish, Non-handed

  • Mfr # 7KC37AB16DSTK613

  • Zoro # G214538785


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Oil-Rubbed Bronze
Length
8.25
Color
Oil-Rubbed Bronze
Width
6.625
series
7KC Series Grade 2 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KC37AB16DSTK613
Zoro #
G214538785
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.25
Width
6.625

Details

Lockset Finish
Oil-Rubbed Bronze
Color
Oil-Rubbed Bronze
series
7KC Series Grade 2 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.