
Grade 2 Exit Cylindrical Lock, Round Knob, Non-Keyed, Satin Chrome Finish, Non-handed (Discontinued)
- Mfr # 6K30Y4CS3626
- Zoro # G109948736
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6K30Y4CS3626
Zoro #
G109948736
UPC #
197163137619
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
1-3/8 in to 1-7/8 in
Width
3.5 in
Length
9.625 in
Details
Item
Cylindrical Lock
Lockset Grade
Grade 2
Finish
Satin Chrome
For Use With
6K Series Grade 2 Cylindrical Knob Locks
Material
Brass, Bronze
Fire Rated
3 Hours {A}
Features
Exit
Description
Grade 2 Exit Cylindrical Lock, Round Knob, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.