Grade 2 Passage Cylindrical Lock, 14 Lever, Non-Keyed, Satin Chrome Finish, Non-handed

  • Mfr # 7KC30N14DSTK626

  • Zoro # G116469514


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Non-Keyed
Backset
2-3/4 in
Length
8-1/4 in
Required Door Thickness
1-3/8 to 2
Width
6.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KC30N14DSTK626
Zoro #
G116469514
UPC #
197163369850
Country of Origin
Japan

Dimensions

Length
8-1/4 in
Required Door Thickness
1-3/8 to 2
Width
6.63 in
Height
4 in

Details

Keyway Type
Non-Keyed
Backset
2-3/4 in
Grade
Grade 2
Finish
Satin Chrome
Item
Cylindrical Lock
Series
Brass, Bronze
Material
Brass, Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.