Grade 2 Privacy Cylindrical Lock, Round Knob, Non-Keyed, Satin Chrome Finish, Non-handed

  • Mfr # 6K30L4DS3626

  • Zoro # G416469214


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/8 to 1-7/8
Lockset Finish
Satin Chrome
Height
3-1/2 in
Lockset Material
Brass, Bronze
Lockset Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6K30L4DS3626
Zoro #
G416469214
UPC #
197163137633
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/8 to 1-7/8
Height
3-1/2 in
Length
9.63 in
Width
3-1/2 in

Details

Lockset Finish
Satin Chrome
Lockset Material
Brass, Bronze
Lockset Grade
Grade 2
Backset
2-3/4 in
Item
Cylindrical Lock
Series
Brass, Bronze
Keyway Type
Non-Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.