Zoro Homepage

Interchangeable Core, Keyway Type K, 7 Pins

  • Mfr # 1C7K1606

  • Zoro # G1606276


product price: $51.19
/ea

Key Features

Keyway Type
K
Number of Pins
7
Material
Brass
Key Type
Keyed Alike
Mortise/Cylindrical
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C7K1606
Zoro #
G1606276
UPC #
-
Country of Origin
United States

Details

Item
Interchangeable Core Cylinder
Keyway Type
K
Number of Pins
7
Material
Brass
Key Type
Keyed Alike
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Small Format Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Brass, Clear Coated

Description

Interchangeable Core Cylinder, Material Brass, Keyway Type K, Number of Pins 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.