Best

Interchangeable Core, Satin Chrome, Keyway Type E, 7 Pins


product price: $39.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Keyway Type E
  • Number of Pins 7
  • Finish Satin Chrome
  • For Use With SFIC Locking Hardware
  • Material Brass Core
See all product information

Product Information

Details

Keyway Type E
Item Interchangeable Core
Number of Pins 7
Finish Satin Chrome
For Use With SFIC Locking Hardware
Material Brass Core
Number of Keys 0

Description

Interchangeable Core, Finish Satin Chrome, Keyway Type E, Number of Pins 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.