Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockset, Mechanical, Cylindrical, Passage

  • Mfr # QTL230A619SA478S

  • Zoro # G7687038


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
Mounting Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL230A619SA478S
Zoro #
G7687038
UPC #
887838136329
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
57 mm
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
44 3/8 mm
Door Thickness - Maximum
1 3/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
Mounting Hardware
Key Type
Not Keyed
Keyway Type
Less Cylinder
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
QTL200
Style
Slate
Lockset Fire Rating
3 hr
Number of Keys
0
Item
Door Lockset
Ligature Resistant
No
Features
Anti Lockout, Heavy Duty Torsion Spring, Square Latch, Tubular
Standards
ANSI A117.1, ANSI/BHMA, UL and cUL Listed
Mortise / Cylindrical
Cylindrical
ADA Compliant
Yes
Lockset Performance Strength
Standard Duty
Handle Material
Zinc
Lockset Finish
Satin Nickel
Fire Rating - Door Hardware
3 hr
Strike Type
Full Lip
Strike Dim.
4-7/8 in x 1-1/4 in
Application
Commercial
Visual Indicator Message
No Message
Lockset Style
Slate
ANSI Grade
2
UL Fire Rating
UL10C
Includes Core
Core Not Included
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Lockset Function ANSI Code
F75
Performance Grade
2
Knob/Handle Material
Zinc
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr

Description

Lockset,Mechanical,Cylindrical,Passage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.