This item is Discontinued.

Best Lockset, Mechanical, Cylindrical, Privacy QTL240M613RAFLR

Lockset, Mechanical, Cylindrical, Privacy (Discontinued)

  • Mfr # QTL240M613RAFLR
  • Zoro # G7686843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QTL240M613RAFLR
Zoro #
G7686843
UPC #
887838110121
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
44 3/8 mm
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
57 mm
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Series
QTL200
Backset
2 3/4 in
Strike Dim.
2-3/4 in x 2-1/4 in
Includes
Mounting Hardware
Ligature Resistant
No
Lockset Finish
Oil Rubbed Bronze
Number of Pins
6
Keyway Type
Less Cylinder
Features
Anti Lockout, Heavy Duty Torsion Spring, Round Latch, Tubular
Style
Summit
Key Type
Not Keyed
Number of Keys
0
Strike Type
Full Lip
For Use With
Metal or Wood Doors
Fire Rating - Door Hardware
3 hr
ADA Compliant
Yes
Handle Material
Zinc
Mortise / Cylindrical
Cylindrical
Lockset Grade
2
Lockset Fire Rating
3 hr
Lockset Performance Strength
Standard Duty
Standards
ANSI A117.1, ANSI/BHMA, UL and cUL Listed
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Application
Commercial
Visual Indicator Message
No Message
Lockset Type
Mechanical
Performance Grade
2
ANSI Grade
2
Knob/Handle Material
Bronze
Lockset Style
Summit
Fire Rating
3 hr
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
UL Fire Rating
UL10C
Includes Hardware
Hardware Included

Description

Lockset,Mechanical,Cylindrical,Privacy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.