Mortise Lockset, Lever, 45H, 45H Escutcheon, Passage, Mech.

  • Mfr # 45H0N15H626RH

  • Zoro # G1608455


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Component Kit, Lever, Trim
Key Type
Not Keyed
Keyway Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45H0N15H626RH
Zoro #
G1608455
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1/8 in
Strike Plate Thickness
1 1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
5 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Component Kit, Lever, Trim
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial, Institutional, Residential
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Series
45H
Style
45H Escutcheon
Finish
Satin Chrome
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Item
Door Lockset
Strike Dim.
4-7/8 in x 1-1/8 in x 3/32 in
Ligature Resistant
No
Number of Keys
0
Features
Contour Angle Return Lever Style, Right Handed
Lockset Finish
Satin Chrome
Mortise / Cylindrical
Mortise
Fire Rated
Not Rated
Grade
1
Pins
7
Case Material
Steel
Handle Type
Lever
Function
Passage
Keying
UnKeyed
Visual Indicator Message
No Message
Application
Commercial, Industrial
Cylinder Core Type
Interchangeable Core Cylinder
Locking/Unlocking Access - Outside
Not Lockable
Performance Grade
1
Lockset Function ANSI Code
F01
Knob/Handle Material
Brass, Bronze, Stainless Steel
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Right-Handed
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
45H Escutcheon
ANSI Grade
1

Description

Lever Lockset,Mechanical,Passage,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.