This item is Discontinued.

Best Mortise Lockset, Lever, 45H, Dorm, Mech. 45H7T16H613RH

Mortise Lockset, Lever, 45H, Dorm, Mech. (Discontinued)

  • Mfr # 45H7T16H613RH
  • Zoro # G1608111
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45H7T16H613RH
Zoro #
G1608111
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
5 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/8 in
Strike Plate Width
1/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
1
Style
45H Rose Trim
Lockset Finish
Oil Rubbed Bronze
Key Type
Keyed Different
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Mortise
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Location Type
Commercial, Institutional, Residential
Series
45H
Features
Curved No Return Lever Style
Strike Dim.
4-7/8 in x 1-1/8 in x 3/32 in
Ligature Resistant
No
ADA Compliant
Yes
Key Material
Nickel Silver
Item
Door Lockset
Includes
Component Kit, Lever, Trim
Number of Keys
2
Fire Rated
Yes
Number of Pins
7
Pins
7
Handle Type
Lever
Case Material
Steel
Finish
Oil Rubbed Bronze
Function
Dormitory
Keying
Keyed Different
Grade
1
Visual Indicator Message
No Message
ANSI Grade
1
Cylinder Core Type
Interchangeable Core Cylinder
Performance Grade
1
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Style
45H Rose Trim
Lockset Type
Mechanical
Knob/Handle Material
Brass, Bronze, Stainless Steel
Application
Commercial/Industrial
Fire Rating
3 hr

Description

Lever Lockset,Mechanical,Dorm.,Grd. 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.