Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Lever, 45H, Entrance, Mech.

  • Mfr # 45H7A14H626RH

  • Zoro # G1608595


product price: $781.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7A14H626RH
Zoro #
G1608595
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
5 in
Strike Plate Thickness
1 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
Style
45H Rose Trim
Lockset Finish
Satin Chrome
Key Type
Keyed Different
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Mortise
Backset
2 3/4 in
ADA Compliant
Yes
Item
Door Lockset
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Number of Keys
2
Strike Dim.
4-7/8 in x 1-1/8 in x 3/32 in
Key Material
Nickel Silver
Series
45H
Includes
Component Kit, Lever, Trim
Location Type
Commercial, Institutional, Residential
Features
Curved Return Lever Style, Right Handed
Ligature Resistant
No
Keying
Keyed Different
Finish
Satin Chrome
Function
Office
Number of Pins
7
Fire Rated
Not Rated
Case Material
Steel
Pins
7
Handle Type
Lever
Grade
1
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Knob/Handle Material
Brass, Bronze, Stainless Steel
Locking/Unlocking Access - Outside
Keyway
Application
Commercial, Industrial
Lockset Style
45H Rose Trim
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F04
Hand Orientation
Right-Handed
ANSI Grade
1

Description

Lever Lockset,Mechanical,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.