Zoro Homepage

Mortise Lockset, Lever, 45H, Mech.

  • Mfr # 45H7UNR14H626RH

  • Zoro # G1608638


product price: $814.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7UNR14H626RH
Zoro #
G1608638
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
5 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
45H Rose Trim
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Series
45H
Strike Dim.
4-7/8 in x 1-1/8 in x 3/32 in
Lockset Fire Rating
3 hr
Item
Door Lockset
Includes
Component Kit, Lever, Trim
Mortise/Cylindrical
Mortise
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Features
Curved Return Lever Style, Right Handed
Location Type
Commercial, Institutional, Residential
Backset
2 3/4 in
ADA Compliant
Yes
Number of Keys
2
Ligature Resistant
No
Keying
Keyed Different
Fire Rated
Not Rated
Finish
Satin Chrome
Pins
7
Number of Pins
7
Handle Type
Lever
Function
Universal
Case Material
Steel
Grade
1
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Lockset Style
45H Rose Trim
Application
Commercial/Industrial
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Lockset Type
Mechanical
ANSI Grade
1
Knob/Handle Material
Brass, Bronze, Stainless Steel
Fire Rating
3 hr

Description

Lever Lockset,Mechanical,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.