Mortise Lockset, Lever, LH 630, LH 630 Rose, Class, Mech.

  • Mfr # SPSLMLR16F630LH

  • Zoro # G8579882


product price: $1,896.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPSLMLR16F630LH
Zoro #
G8579882
UPC #
190830081437
Country of Origin
United States

Dimensions

Required Door Thickness
1-1/32 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
Not Graded
Style
LH 630 Rose
Lockset Finish
Satin Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Number of Keys
0
Lockset Fire Rating
Not Rated
Series
LH 630
Item
Door Lockset
Standards
ANSI A117.1
ADA Compliant
Yes
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Location Type
Healthcare, Institutional
Includes
Component Kit, Lever, Trim
For Use With
Wood, Steel and Fiberglass Doors
Strike Dim.
1-1/4 in x 4-7/8 in
Strike Type
ANSI
Ligature Resistant
Yes
Features
Single Locking
Case Material
Stainless Steel
Handle Type
Lever
Function
Classroom
Finish
Satin Stainless Steel
Fire Rated
3 hr.
Grade
1
Number of Pins
0
Fire Rating - Door Hardware
3 hr
Cylinder Core Type
Conventional Core Cylinder
Handle Material
Steel
Lockset Performance Strength
Standard Duty
Visual Indicator Message
No Message
Lock Material
Stainless Steel
Application
Commercial
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical
Performance Grade
1
Ligature-Resistant
Ligature-Resistant
Fire Rating
Not Rated
Lockset Style
SPSL Lever

Description

Lever Lockset,Mechanical,Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.