Mortise Lockset, Lever, LHR 630 Rose, Ser. LHR 630, Privacy

  • Mfr # SPSLMLLT16F630LHR

  • Zoro # G8579986


product price:  $2,317.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Healthcare, Institutional
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPSLMLLT16F630LHR
Zoro #
G8579986
UPC #
190830078659
Country of Origin
United States

Dimensions

Required Door Thickness
1-1/32 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Healthcare, Institutional
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Stainless Steel
Series
LHR 630
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Component Kit, Lever, Trim
Lockset Finish
Satin Stainless Steel
Strike Type
ANSI
Lockset Grade
Not Graded
Ligature Resistant
Yes
Features
Single Locking with Emergency Access
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Style
LHR 630 Rose
Mortise/Cylindrical
Mortise
Lockset Fire Rating
Not Rated
Standards
ANSI A117.1
Number of Keys
0
For Use With
Wood, Steel and Fiberglass Doors
ADA Compliant
Yes
Case Material
Stainless Steel
Handle Type
Lever
Keyway Type
None
Fire Rated
3 hr.
Function
Privacy
Visual Indicator Message
No Message
Key Type
Not Keyed
Lock Material
Stainless Steel
Fire Rating
Not Rated
Cylinder Core Type
Conventional Core Cylinder
Lockset Type
Mechanical
Performance Grade
1
Application
Commercial
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Style
SPSL Lever
Ligature-Resistant
Ligature-Resistant

Description

Lever Lockset,Mechanical,Privacy,Grade 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.