Grade 2 Privacy/Bedroom/Bath Cylindrical Lock, Augusta Lever, Non-Keyed, Stn Brss Fnsh, Non-handed
- Mfr # AU5302LN 606
- Zoro # G809948630
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Hand
Non-handed
Grade
Grade 2
Finish
Satin Brass
Required Door Thickness
1-3/4 in to 2 in
Handle Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU5302LN 606
- Zoro #
- G809948630
- UPC #
- 197163091676
- Country of Origin
- United States
- Item
- Cylindrical Lock
- Hand
- Non-handed
- Grade
- Grade 2
- Finish
- Satin Brass
- Material
- Brass
Dimensions
- Required Door Thickness
- 1-3/4 in to 2 in
- Handle Length
- 10 in
- Width
- 7.5 in
Description
Grade 2 Privacy/Bedroom/Bath Cylindrical Lock, Augusta Lever, Non-Keyed, Stn Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.