Zoro Homepage

Oil Rubbed Bronze Communicating 9K37S16CS3613

  • Mfr # 887838290304

  • Zoro # G3754285


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Communicating
Keyway Type
C Rose
Number of Pins
7 Pin
Finish
Oil Rubbed Bronze
Series
9K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887838290304
Zoro #
G3754285
UPC #
887838290304
Country of Origin
China

Details

Lockset Function
Communicating
Keyway Type
C Rose
Item
Oil Rubbed Bronze Communicating 9K37S16C
Number of Pins
7 Pin
Finish
Oil Rubbed Bronze
Series
9K
Strike
Less Core

Description

Item Oil Rubbed Bronze Communicating 9K37S16C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.