Zoro Homepage

Oil Rubbed Bronze Entry 8K37AB4CSTK613

  • Mfr # 887838285164

  • Zoro # G3684389


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Style
Knob
Keyway Type
C Rose
Finish
Oil Rubbed Bronze
Strike Type
Standard
Number of Pins
7 Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887838285164
Zoro #
G3684389
UPC #
887838285164
Country of Origin
China

Details

Style
Knob
Keyway Type
C Rose
Item
Oil Rubbed Bronze Entry 8K37AB4CSTK613
Finish
Oil Rubbed Bronze
Strike Type
Standard
Number of Pins
7 Pin
Function
Entry
Strike
Standard

Description

Item Oil Rubbed Bronze Entry 8K37AB4CSTK613

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.