Shop All Dry Erase Boards
This Product is Discontinued
Best-Rite
48"x48" Magnetic Porcelain Whiteboard, Aluminum Frame (Discontinued)
Mfr # 202OD-01
Zoro # G2181901
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Dry Erase Width 48 in
- Board Color White
Product Information
- Brand Best-Rite
- MFR # 202OD-01
- Zoro # G2181901
- UPC # 703673838245
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Height | 48" |
Width | 48" |
Details
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Includes 12 in Magnetic Tray, Eraser Cloth, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.