This item is Discontinued.

Best Rite Best Rite 221OG-03 4 x 6 Origin Trim TuF-Rite Dry Erase White Board - Mahogany Frame 221OG-03

Best Rite 221OG-03 4 x 6 Origin Trim TuF-Rite Dry Erase White Board - Mahogany Frame (Discontinued)

  • Mfr # 221OG-03
  • Zoro # G003739959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
221OG-03
Zoro #
G003739959
UPC #
17229118607
Country of Origin
China

Dimensions

Height
48 in
Width
72 in

Details

Item
Dry Erase Board
Board Frame Material
Wood
Frame Color
Mahogany
Series
TuF-Rite
Standards
TAA
Board Material
Melamine

Description

  • New TuF-Rite surface provides a vast improvement over standard economy melamine.
  • Thermal fuse technology improves erasability and lasts up to three times as long as standard melamine.
  • Featured with Origin Trim, a sophisticated blend of materials to match any decor.
  • Made in the USA.
  • 5 Year guarantee.
  • Height: 4'.
  • Width: 6'.
  • Depth: 1".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.