This item is Discontinued.

Best-Rite Bulletin Board, Cork, 48 in.x72 in. 303OG-03

Bulletin Board, Cork, 48 in.x72 in. (Discontinued)

  • Mfr # 303OG-03
  • Zoro # G2181929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
303OG-03
Zoro #
G2181929
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Height
48 in

Details

Board Material
Cork
Board Color
Natural
Frame Color
Cherry
Frame Material
Mahogany
Board Frame Material
Mahogany
Board Style
Push-Pin
Item
Bulletin Board
Mounting/Mobility Type
Wall Mounted

Description

Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Mahogany, Width 72 in, Height 48 in, Frame Color Cherry, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.