DispenserStand, Wht, 70"H, Semi-Gloss
- Mfr # KTS1012
- Zoro # G5905855
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
ABS and Steel
Finish
Semi-Gloss
Mount Type
Floor
Series
VersaClenz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTS1012
- Zoro #
- G5905855
- UPC #
- 359900761086
- Country of Origin
- China
Dimensions
- Refill Size
- 1,250 mL
- Depth
- 4 in
- Height
- 41 in
- Width
- 15 in
- Frame Width
- 15 in
- Base Depth
- 41 in
- Overall Height
- 70 in
- Fits Chest Size
- Height is Adjustable from 51 in to 70 in
Description
Dispenser Stand, Product Type Dispenser Stand, Series VersaClenz, Overall Height 70 in, Color White, Compatible with Manufacturer Model Number AD10048, AD10048B, Mount Type Floor, Finish Semi-Gloss, Standards Not Applicable, Includes 8 in Video Display, Features Height is Adjustable from 51 in to 70 in, Compatible Grainger Part Number 36P155, 36P156, Base Depth 41 in, Includes Sign Frame Yes, For Dispenser Type Automatic, Frame Width 15 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.