Clean Tek Professional 34 oz Arctic Blue Automatic Soap Dispenser - for Liquid Soap
- Mfr # RWT1166AB
- Zoro # G125031313
product price:Â
$
55.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1166AB
- Zoro #
- G125031313
- UPC #
- 840126000000
- Country of Origin
- China
Description
Ensure employees' hands stay clean constantly with our Clean Tek Professional 34-ounce Arctic Blue Automatic Soap Dispenser. Suitable for liquid soap, this automatic soap dispenser makes staying clean a breeze in public places. Made from premium plastic, this liquid soap dispenser is durable for long-lasting use. Conveniently wall-mountable, this hand wash dispenser can be fitted on a hard surface, avoiding taking up extra space on counters. The transparent soap reservoir in this sensor soap dispenser helps keep the refilling process on track. This touchless soap dispenser can be operated with four AA batteries for one-year usage without changing it in the middle. With a smart infrared sensor, this wall-mountable soap dispenser detects hands effortlessly and pumps out the perfect amount of soap. Featuring a wide opening, this hand soap dispenser allows you to effortlessly fill the contents without any wastage. This liquid soap dispenser has a security key ensuring safety, making it ideal for any public place. With an arctic blue finish, the sanitizer dispenser adds an elegant complement to the ambiance. This touchless soap dispenser is designed for use with 4 AA batteries. Containing 34 ounces of soap, this blue soap dispenser measures 5.5 inches in length by 3.75 inches in width by 7 inches in height, allowing you to hold large quantities of soap liquid. Shipped in a 1 count box. Batteries are not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.