Shop All Degreasers
Best Sanitizers
Chlorinated Cleaner, 1 Gal Jug, Foam, Aqueous, 4 PK
Mfr # BSI2001
Zoro # G1923192
product price: $56.59
/pk 4, $14.15/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 Gal
- Cleaner Form Foam
- Fragrance Chlorine
- Recommended Dilution 3 oz. per gal. to 6 oz. per gal. of Hot Water
Product Information
- Brand Best Sanitizers
- MFR # BSI2001
- Zoro # G1923192
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Gal |
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Details
Description
Chlorinated Cleaner, Chlorinated Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Unscented, Ready to Use/Concentrated Concentrated, Recommended Dilution 3 to 6 ounces per gallon, Primary Chemical None, Foam, Standards Letter of Guarantee, OSHA, Color White, Butyl Free Yes, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, pH Level 13, pH Value Alkaline, Product Series BSI Industrial Cleaner, Rinse Required Yes, Nonflammable Yes, Net Weight 9.87 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS 23" Coarse Street Sweep, Orange bristle, brace, bolt-on wood Hdl (2860-CWB)
- PROTEAM Motor Compression Ring w/ Screws (100335)
- GEORGIA-PACIFIC Angel Soft Professional Series 2 Ply Facial Tissue, 96 Sheets (47580)
- ALL-PRO Premium Hdpe Can Liner, 12-16 Gal, 8Mic, Natural (MR24330MC)
- SIMPLE GREEN Industrial Cleaner And Degreaser, 55 Gal Drum, Liquid, Clear (0100000113455)
- TOUGH GUY Multi-Purpose Cleaner/Degreaser, 20 oz Aerosol Can, Liquid (6PEC6)
- ZEP Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (48524)
- ZEP Degreaser, 55 Gal Drum, Liquid, Orange (75085)
- WECHEM Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear, Red, 4 PK (W5504)
- QUEST BIG ORANGE Orange Oil Tar & Asphalt Remover, 12PK (5060)
- LOCTITE Odc-Free Degreaser, 15 Oz Aerosol Can, Liquid (231562)
- Best Sanitizers Degreasers