Shop All Facial Tissues
Georgia-Pacific
Angel Soft Professional Series 2 Ply Facial Tissue, 96 Sheets
Mfr # 47580
Zoro # G7595360
product price: $144.99
/pk 54, $2.69/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Flat
- Series Angel Soft Professional Series
- Sheet Size 7.8 in x 8.3 in
- Sheet Width 7.8 in
- Sheet Length 8 1/4 in
Product Information
- Brand Georgia-Pacific
- MFR # 47580
- Zoro # G7595360
- UPC # 10073310475803
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 7.8 in x 8.3 in |
Sheet Width | 7.8 in |
Sheet Length | 8 1/4 in |
Width | 8.3 |
Overall Height | 14.125 |
Length | 7.8 |
Overall Length | 16.625 |
Overall Width | 13.563 |
Container Height | 1 1/2 in |
Container Width | 4 1/2 in |
Container Length | 7.8 in |
Details
Description
Facial Tissue, Flat, White, Angel Soft Professional Series(R), Sheet Size 8 1/4 in x 7 3/4 in, 96, 2 Ply, Sheet Width 7 3/4 in, Sheet Length 8 1/4 in, Container Height 1 1/2 in, Container Length 8 1/8 in, Container Width 4 1/2 in, Package Quantity 54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Slide On Wet Mop Handle, Natural, Bamboo (4EMF9)
- UNGER Handle, Gray, Aluminum/Nylon, 20-1/2 in. L (MS14G)
- DIAMOND Clothespins Plst 24Ct (536-376-850)
- ZEP Carpet Spotter, 5 gal., Pail, Lemongrass (128439)
- GEORGIA-PACIFIC Angel Soft Professional Series 2 Ply Facial Tissue, 100 Sheets, 30 (48580)
- GEORGIA-PACIFIC Angel Soft Ultra Professional Series 2 Ply Facial Tissue, 125 Sheets, 10 (4836014)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 96 Sheets, 36 PK (49470)
- GEORGIA-PACIFIC Facial Tissue. Angel Soft Professional Series, 2 Ply, 5 1/2 in x 7 1/4 in, 50 Sheets/Box, 60 Pack (48550)
- GEORGIA-PACIFIC Angel Soft Ultra Professional Series 2 Ply Facial Tissue, 96 Sheets, 10 (4636014)
- GEORGIA-PACIFIC Facial Tissue, Pacific Blue Basic, 2 Ply, 8 in x 8 1/4 in Sheet, Flat Box, 100 Sheets/Box, 30 Pack (47410)
- GEORGIA-PACIFIC Angel Soft Professional Series 2 Ply Facial Tissue, 96 Sheets, 36 (46580)
- Georgia-Pacific Facial Tissues