Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refillable Wiping System, PK6

  • Mfr # SS10017P

  • Zoro # G4994805


product price: $114.99
/pk 6, $19.17/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
White
Sheet Size
9 1/2 in x 7 1/4 in
Number of Sheets
160
Lint Level
Low Lint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS10017P
Zoro #
G4994805
UPC #
359900793063
Country of Origin
United States

Dimensions

Sheet Size
9 1/2 in x 7 1/4 in
Sheet Width
7 1/4 in
Sheet Length
9 1/2 in
Container Size
160 ct

Details

Item
Refillable Wiping System
Material
Polyester
Color
White
Container Type
Canister
Number of Sheets
160
Lint Level
Low Lint
Series
Best Refillable Wiping System
Fragrance
Unscented
Cleaner Form
Wipes
Wet Contact Time
No Efficacy
Cleaner Chemical Product Grouping
Sanitizer
Primary Chemical
None
Formula
If Using as a Hand Wipe: Add Alpet 3D, If Using as a Surface Cleane, Add a Quart of Alpet 2D
Wipes per Container
160
Wipes Application
Disinfecting/Sanitizing
Application
Food Processing, Food Service, Grocery, Industrial Hygiene
VOC Content
0%
Features
Reusable canister with spring-loaded lid to prevent drying.
Packaging Type
Canister
For Use With Manufacturer Part No.
SA10012, SA10013, SA10014, SS10001, SS10002, SS10003, SS10009, SS10017R, SS10030, SS10031, SS10032
Wipe Type
Bucket System
Minimum Cleanroom Standards
None
EPA Registration Number
73232-1
EPA Registered
No
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces
Disposable/ Reusable
Reusable
Targeted Pathogens
No Efficacy

Description

Sanitizer, Refillable Wiping System, Primary Chemical None, Wet Contact Time No Efficacy, Canister, Container Size 160 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 9 1/2 in x 7 1/4 in, Application Food Processing, Food Service, Grocery, Industrial Hygiene, Fragrance Unscented, White, Disposable/ Reusable Reusable, EPA Registered No, EPA Registration Number 73232-1, NSF Rating Not Rated, Product Series Best Refillable Wiping System, Sheet Length 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.