Disinfecting Wipes, Bleach Free Cleaning Wipes, 1-Ply, 7 x 7.75, Crisp Lemon, White, 75 Wipes, 6PK
Mfr # 01628
Zoro # G605736745
Key Features
Specifications
Product Information
- MFR #
- 01628
- Zoro #
- G605736745
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7.75 in
- Width
- 7 in
Details
- Item
- Cleaning/Disinfecting Wipes
- Material
- Nonwoven Fiber
- Color
- White
- Container Type
- Canister
- Number of Sheets
- 75
- Ply
- 1
- Fragrance
- Crisp Lemon
- Application
- Bathrooms; Day Care Centers; Gyms; Hospitals; Kitchens; Offices; Schools
- Paper Towel Type
- Disinfecting Wipes
- Packaging Type
- Canister
- Cleaning Cloth Style
- Cleaning/Disinfecting Wipes
- Wipes per Container
- 75
- Standards
- EPA Reg. No. 67619-31; EPA List N
- Wipes Application
- Finished Wood; Sealed Granite; Stainless Steel
- Primary Chemical
- n-Alkyl (C14, 60%, C16, 30%, C12, 5%, C18, 5%) Dimethyl Benzyl Ammonium Chloride, 0.184% n-Alkyl (C12, 68%, C14, 32%) Dimethyl Ethylbenzyl Ammonium Chloride, 0.184% OTHER INGREDIENTS: 99.632%, Contains No Phosphorus
- Recommended For
- Allergens; Germs; Messes
- Net Weight
- 10.18 lbs
- Surfaces for Use On
- Finished Wood; Sealed Granite; Stainless Steel
Description
Clorox Disinfecting Wipes clean, disinfect and remove allergens leaving behind a pleasant scent. Disinfecting Wipes clean and disinfect with antibacterial power that kills 99.9% of viruses and bacteria that can live on surfaces, including COVID-19 Virus, staph, E. coli, MRSA, salmonella, strep and Kleb on hard, nonporous surfaces when used as directed. These all-purpose disposable wipes remove common allergens, germs and messes on surfaces like kitchen counters, bathroom surfaces and more. Disinfecting Wipes are safe to use on a variety of surfaces including non-food-contact surfaces in the home, office, daycares, schools, hotels, restaurants, and more. Use as directed. Allow product to air dry.
- Disinfecting wipes are proven to kill COVID-19 Virus on hard, nonporous surfaces when used as directed; cleans and kills 99.9% of viruses and bacteria with powerful formula.
- These all-purpose disposable wipes remove common allergens germs and messes on surfaces like kitchen counters, bathroom surfaces and more.
- Create clean public spaces with these versatile wet wipes that breakdown grease, soap scum and grime so you can tackle messes on a variety of surfaces, bleach-free.
- Multi-surface cleaning wipes are safe for finished wood, sealed granite and stainless steel; use on non-food-contact surfaces in the home, office, classroom, pet area, dorm, locker room and more.
- Disposable antibacterial wipes have a clean scent; dispose of wipes according to manufacturer instructions.
- Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.
- Packaging may vary.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.