Sanitizer Nozzle with Check Valve, 5/8 in
Mfr # JPP10012
Zoro # G4994701
product price: $27.95
/eaKey Features
Requires Dispenser
Yes
Color
Silver
Size
5/8 in
Industry Type
Healthcare
Form
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JPP10012
Zoro #
G4994701
UPC #
359900755047
Country of Origin
United States
Dimensions
Size
5/8 in
Overall Width
1 in
Overall Height
1 in
Details
Requires Dispenser
Yes
Item
Sanitizer Nozzle with Check Valve
Color
Silver
Industry Type
Healthcare
Form
Solid
Material
Stainless Steel
Ligature Resistant
No
Compatible Manufacturer Part Number
AD10022
Product Type
Sanitizer Nozzle with Check Valve
Compatible with Manufacturer Model Number
AD10022
Compatible Manufacturer Model Number
AD10022
For Use With Mfr. Model Number
AD10022
Compatible with Manufacturer Model No.
AD10022
Compatible with Mfr. Model No.
AD10022
For Use with Mfr Model Number
AD10022
Compatible Pump Manufacturer Part Number
AD10022
Compatible Mfr. Model Number
AD10022
Description
Sanitizer Nozzle with Check Valve, Color Silver, Product Type Sanitizer Nozzle with Check Valve, Material Stainless Steel, Compatible Manufacturer Part Number AD10022, Ligature Resistant No, Standards Not Applicable, Overall Height 1 in, Overall Width 1 in, Compatible with Grainger Part Number 36P152
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.