Soap/SanitizerDispenser, 1 gal, Slvr

  • Mfr # MD10003
  • Zoro # G5976844
product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Finish
Unfinished
Mount Type
Wall
Series
Alpet E3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MD10003
Zoro #
G5976844
UPC #
359900757010
Country of Origin
Multiple

Dimensions

Refill Size
1 gal
Depth
5 in
Height
16 in
Width
3 in
Overall Height
3 in
Overall Depth
16 in
Overall Width
5 in
Fits Chest Size
1-2 Knockout Comes with the Reusable Pump-Kit of your Choice (Soap or Sanitizer), Accepts 1 Gallon of our Alpet E3 or Alpet E3 Plus Hand Sanitizer Spray, Alpet Qe2 or Alpet E2 Sanitizing Foam Soap and HACCP E2 Liquid Soap

Details

Item
Soap/Sanitizer Dispenser
Color
Silver
Material
Stainless Steel
Finish
Unfinished
Mount Type
Wall
Series
Alpet E3
Compatible with Manufacturer Model Number
SA10041, SA10042, SO10025, SO10027, SO10028, SO10037, SO10038, SO10039
For Use With
KTFS1002, SA10041, SO10025, SO10037
Form
Foam, Liquid
Operation Mode
Manual
Includes
Foaming Soap Pump Kit (KTFS1002)
Refill Type
Bulk
Features
1-2 Knockout Comes with the Reusable Pump-Kit of your Choice (Soap or Sanitizer), Accepts 1 Gallon of our Alpet E3 or Alpet E3 Plus Hand Sanitizer Spray, Alpet Qe2 or Alpet E2 Sanitizing Foam Soap and HACCP E2 Liquid Soap
Batteries Included
No
Compatible Manufacturer Part Number
SA10041, SA10042, SO10025, SO10027, SO10028, SO10037, SO10038, SO10039
Product Type
Soap/Sanitizer Dispenser
Compatible Manufacturer Model Number
SA10041, SA10042, SO10025, SO10027, SO10028, SO10037, SO10038, SO10039
For Use With Mfr. Model Number
SA10041, SA10042, SO10025, SO10027, SO10028, SO10037, SO10038, SO10039
Compatible with Manufacturer Model No.
SA10041, SA10042, SO10025, SO10027, SO10028, SO10037, SO10038, SO10039
Compatible with Mfr. Model No.
SA10041, SA10042, SO10025, SO10027, SO10028, SO10037, SO10038, SO10039
For Use with Mfr Model Number
SA10041, SA10042, SO10025, SO10027, SO10028, SO10037, SO10038, SO10039
Compatible Pump Manufacturer Part Number
SA10041, SA10042, SO10025, SO10027, SO10028, SO10037, SO10038, SO10039
Compatible Mfr. Model Number
SA10041, SA10042, SO10025, SO10027, SO10028, SO10037, SO10038, SO10039
For Manufacturer Part Number
SA10041, SA10042, SO10025, SO10027, SO10028, SO10037, SO10038, SO10039
Compatible with Mfr. Model Number
SA10041, SA10042, SO10025, SO10027, SO10028, SO10037, SO10038, SO10039
Shell Material
Stainless Steel
Wire Color
Silver

Description

Soap/Sanitizer Dispenser, Color Silver, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material Stainless Steel, Series Alpet E3, Finish Unfinished, Compatible with Manufacturer Model Number SA10041, SA10042, SO10025, SO10027, SO10028, SO10037, SO10038, SO10039, Refill Size 1 gal, Operation Mode Manual, Power Source Not Applicable, Batteries Included No, Overall Depth 16 in, Overall Height 3 in, Overall Width 5 in, Counter Hole Diameter Not Applicable

Ratings & reviews