Satin Brass Intruder 45H7INA14M606RH
Mfr # 887838300799
Zoro # G5605837
product price: $1,220.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Intruder
Keyway Type
Best
Finish
Satin Brass
Includes
Latch
Features
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838300799
Zoro #
G5605837
UPC #
-
Country of Origin
China
Details
Lockset Function
Intruder
Keyway Type
Best
Item
Satin Brass Intruder 45H7INA14M606RH
Finish
Satin Brass
Includes
Latch
Features
Right Hand
Number of Pins
7 Pin
Function
Auxiliary
Description
Item Satin Brass Intruder 45H7INA14M606RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.