Shop BEST
See all product information
Create Account
Satin Chrome Office 45H7UNAB16R626RH
- Mfr # 887838313270
- Zoro # G5625288
product price:Â
$
969.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Best
Finish
Satin Chrome
Number of Pins
7 Pin
Strike Type
Universal
Features
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887838313270
- Zoro #
- G5625288
- UPC #
- -
- Country of Origin
- China
- Keyway Type
- Best
- Item
- Satin Chrome Office 45H7UNAB16R626RH
- Finish
- Satin Chrome
- Number of Pins
- 7 Pin
- Strike Type
- Universal
- Features
- Right Hand
- Includes
- Deadbolt
- Location Type
- Office
Description
Item Satin Chrome Office 45H7UNAB16R626RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.