Satin Nickel Entry 9K37AB16CS3619
Mfr # 887838287328
Zoro # G3749954
product price: $679.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Rose
Series
9K
Finish
Satin Nickel
Number of Pins
7 Pin
Strike
Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
887838287328
Zoro #
G3749954
UPC #
887838287328
Country of Origin
China
Details
Keyway Type
C Rose
Item
Satin Nickel Entry 9K37AB16CS3619
Series
9K
Finish
Satin Nickel
Number of Pins
7 Pin
Strike
Less Core
Function
Entry
Description
Item Satin Nickel Entry 9K37AB16CS3619
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.