Shop BEST
See all product information
Create Account
Satin Stainless Steel Classroom 45H7UNR15H630RH
- Mfr # 887838314185
- Zoro # G5626286
product price:Â
$
1,052.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Keyway Type
Best
Finish
Satin Stainless Steel
Number of Pins
7 Pin
Strike Type
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887838314185
- Zoro #
- G5626286
- UPC #
- -
- Country of Origin
- China
- Lockset Function
- Classroom
- Keyway Type
- Best
- Item
- Satin Stainless Steel Classroom 45H7UNR1
- Finish
- Satin Stainless Steel
- Number of Pins
- 7 Pin
- Strike Type
- Universal
- Features
- Right Hand
Description
Item Satin Stainless Steel Classroom 45H7UNR1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.