Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Hinge, Steel, 125.0 lb. Load Cap.

  • Mfr # 2060R45X45SPRINGDOORHINGE10ASTL

  • Zoro # G7894157


product price: $47.69
/ea

Key Features

Orientation
Non Handed
Ligature Resistant
No
Door Leaf Width
1 5/8 in
Door Leaf Height
4 in
Bearing Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060R45X45SPRINGDOORHINGE10ASTL
Zoro #
G7894157
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Width
1 5/8 in
Door Leaf Height
4 in
Overall Knuckle Height
3 in
Required Door Thickness
1 3/8 in
Door Leaf Thickness
0.134 in
Frame Leaf Thickness
0.134 in
Frame Leaf Width
4 in
Frame Leaf Height
4 1/2 in
Door Thickness - Maximum
1 3/8 in

Details

Orientation
Non Handed
Ligature Resistant
No
Bearing Type
Ball
Material
Steel
Item
Spring Hinge
Pin Material
Steel
Pin Type
Nonremovable
Mounting
Full Mortise
Corners
Square
Holes per Leaf
4
Hardware
Included
Range of Motion
270 Degrees
Holes
With
Finish
Satin Bronze
Load Capacity
125 lb
Mounting Style
Full Mortise
Corner Type
Square
Standards
ANSI K81071F
Includes Hardware
Hardware Included
Range of Motion - Maximum
270 Degrees
Removable Pin
No
Number of Holes per Leaf
4
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Primed For Painting

Description

Spring Hinge, Steel Material, Satin Bronze Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 5/8 in Door Leaf Width, 4 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1 3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 3 in Overall Knuckle Height, Steel Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.