Shop WRIGHTMASTER
See all product information
Create Account
48 in. x 100 ft. 19-Gauge Black Vinyl Welded Wire Fencing Fit Most Size Animal Cages
- Mfr # ZR-3355FR
- Zoro # G322648420
original price:Â $190.99 , new price: $169.98 , 11 percent off
new price:Â
$
169.98
/ea
Free Shipping & Returns
Key Features
Mesh Size
1/2 in
Color
Black
Material
Metal
Finish
Black
Chain Link Type
Hardware Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-3355FR
- Zoro #
- G322648420
- UPC #
- 469006235579
- Country of Origin
- China
Dimensions
- Height
- 49.21 in
- Mesh Size
- 1/2 in
- Length
- 11.02 in
- Width
- 11.02 in
- Product Length
- 100 ft.
Details
- Color
- Black
- Material
- Metal
- Item
- Wire Mesh
- Finish
- Black
- Chain Link Type
- Hardware Cloth
- Application
- Garden, Security, Animal Barrier
- Gauge
- 19 ga
Description
WRIGHTMASTER Vinyl Welded Wire Mesh Fencing is hot-dip galvanized and is primarily used as a screen and fence. The mesh is cut with scissors and shaped to fit specific projects in your home or property, including window and screen door coverings, chicken coop fencing, raised flower beds, screens, rabbit/snake barriers, tree guards, gutters, under eaves, soil screens, gutter guards, flower beds, poultry fencing, home decor projects, craft creations, and more. You can turn it into anything you want. It comes in 48 in. x 100 ft. rolls with a 1/2 in. x 1/2 in. opening. Use it to protect roots, bulbs, rhizomes, etc. of vegetables and flowers from burrowing animals. It can be used to make individual baskets or line raised garden beds to allow drainage and root growth, keeps out rodents like mice, moles, snakes, and small animals like cottontail rabbits, and antelope squirrels, and provides excellent protection for vegetables, tomatoes, strawberries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.