Shop All Screwdriver Bits
Best Way Tools
Bit Security #10 Spanner
Mfr # 86823
Zoro # G3886551
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Spanner
- Fastening Tool Tip Size #10
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 1 in.
Product Information
- Brand Best Way Tools
- MFR # 86823
- Zoro # G3886551
- UPC # 80497868239
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #10 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in. |
Details
Description
#10 Spanner Security S2 tool steel Bit 1 has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-held drivers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 2-1/4" (MHS04P)
- CHICAGO PNEUMATIC Cutter-Rivet, 0.401in Shank, Chisel Bit (A046050)
- AJAX TOOL WORKS Construction Wedge 2 X 2 X 12 (888)
- MAKITA 4-3/8" Curved Base Planer (1002BA)
- BEST WAY TOOLS Bit Security T20 Torx (86779)
- BEST WAY TOOLS Bit Insert #2 Phillips (84005)
- BEST WAY TOOLS Phillips/Slotted 11-in-1 Screwdriver 8 in. (88152)
- BEST WAY TOOLS Bit Security T15 Torx (86778)
- BEST WAY TOOLS Screw Holder (25600)
- BEST WAY TOOLS SECURITY BIT SET 1""33P (45002)
- VEGA Screwdriver Bits, 3/8 x 7/16 Hex Adapter (375ADP38)
- Best Way Tools Screwdrivers and Nutdrivers