Shop BEST WAY TOOLS
See all product information
Create Account
Torx 1/4 in. X 1 in. L T3 Screwdriver Bit Carbon Steel 1 pc
- Mfr # 86187
- Zoro # G3886350
product price:
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Bit Style
Torx
Hex Shank Size
1/4"
Shank Style
Hex Shank
Overall Bit Length
1 in.
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86187
- Zoro #
- G3886350
- UPC #
- 80497861872
- Country of Origin
- United States
Dimensions
- Hex Shank Size
- 1/4"
- Overall Bit Length
- 1 in.
Details
- Bit Style
- Torx
- Shank Style
- Hex Shank
- Material
- Carbon Steel
Description
Blast finish steel bits provide a firm hold to the fastener. Highly resistant to wear and tear for long life. 1/4 In. hex shank fits all standard bit holders and hand-held drivers.
- • Fits all power and hand held bit drivers
- • Precision machined tips for exact fit
- • Heat treated tool steel
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.