
Torx 1/4 in. X 1 in. L T6 Screwdriver Bit Carbon Steel 1 pc
Mfr # 86190
Zoro # G3885696
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
Key Features
Bit Style
Torx
Hex Shank Size
1/4"
Shank Style
Hex Shank
Overall Bit Length
1 in.
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
86190
Zoro #
G3885696
UPC #
80497861902
Country of Origin
United States
Dimensions
Hex Shank Size
1/4"
Overall Bit Length
1 in.
Details
Bit Style
Torx
Shank Style
Hex Shank
Material
Carbon Steel
Description
Blast finish steel bits provide a firm hold to the fastener. Highly resistant to wear and tear for long life. 1/4 In. hex shank fits all standard bit holders and hand-held drivers.
- • Fits all power and hand held bit drivers
- • Precision machined tips for exact fit
- • Heat treated tool steel
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.