Shop All Screwdriver Bits
Best Way Tools
TORX POWR BIT2"" T25
Mfr # 83962
Zoro # G3888259
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 2 in.
- Material Carbon Steel
Product Information
- Brand Best Way Tools
- MFR # 83962
- Zoro # G3888259
- UPC # 80497839628
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 2 in. |
Details
Description
Best Way Tools High Margin Bit Bowl Features 150 EachT25 S2 tool steel 1/4 Hex insert bits. 2 Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Random Orbital Sander, 0.20 HP, 5in. (31XG58)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (52258)
- WESTWARD 1/2 in Drive Impact Socket 11 mm Size 6 pt Deep Depth, Black Oxide (4LXH7)
- VERMONT GAGE Pin Gage, Plus, 0.108 In, Black (911110800)
- BEST WAY TOOLS Bit Insert #2 Phillips (84005)
- BEST WAY TOOLS Screw Holder (25600)
- BEST WAY TOOLS SECURITY BIT SET 1""33P (45002)
- BEST WAY TOOLS Phillips/Slotted 11-in-1 Screwdriver 8 in. (88152)
- BEST WAY TOOLS Bit Security T15 Torx (86778)
- BEST WAY TOOLS Bit Security T20 Torx (86779)
- ZEPHYR Insert Bit, Hex Shank, Single End (H3212X)
- Best Way Tools Screwdrivers and Nutdrivers