
Torx T40 X 1 in. L Screwdriver Bit Carbon Steel 1 pc
Mfr # 86782
Zoro # G3884479
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
Key Features
Bit Style
Tamperproof Torx
Hex Shank Size
1/4"
Shank Style
Hex Shank
Overall Bit Length
1"
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
86782
Zoro #
G3884479
UPC #
80497867829
Country of Origin
United States
Dimensions
Hex Shank Size
1/4"
Overall Bit Length
1"
Details
Bit Style
Tamperproof Torx
Shank Style
Hex Shank
Material
Carbon Steel
Description
A screwdriver bit is a tool for driving screws and one that can be fitted to most drilling power tools. All screws have a head with a contour such that an appropriate screwdriver tip can be engaged in it in such a way that the application of sufficient torque to the screwdriver will cause the screw to rotate.
- • Fits all power and hand held bit drivers
- • Precision machined tips for exact fit
- • For industrial, automotive and DIY use
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.