Shop BEST WAY TOOLS
See all product information
Create Account
Tri-Wing Torx No 3 X 1 in. L Screwdriver Bit Carbon Steel 1 pc
Mfr # 88002
Zoro # G3886536
product price:
$
5.49
/ea
Sold in multiples of 2 for $10.98
Key Features
Bit Style
Tri-Wing
Hex Shank Size
1/4"
Shank Style
Hex Shank
Overall Bit Length
1 in.
Fastening Tool Tip Size
#3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88002
- Zoro #
- G3886536
- UPC #
- 80497880026
- Country of Origin
- United States
Dimensions
- Hex Shank Size
- 1/4"
- Overall Bit Length
- 1 in.
- Fastening Tool Tip Size
- #3
Details
- Bit Style
- Tri-Wing
- Shank Style
- Hex Shank
- Material
- Carbon Steel
- Fastening Tool Tip Siz
- #3
Description
A screwdriver bit is a tool for driving screws and one that can be fitted to most drilling power tools. All screws have a head with a contour such that an appropriate screwdriver tip can be engaged in it in such a way that the application of sufficient torque to the screwdriver will cause the screw to rotate.
- • Fits all power and hand held bit drivers
- • Precision machined tips for exact fit
- • For industrial, automotive and DIY use
- •
- •