Shop BEST WAY TOOLS
See all product information
Create Account
Tri-Wing Torx No 4 X 1 in. L Screwdriver Bit Carbon Steel 1 pc
- Mfr # 88003
- Zoro # G3885538
product price:
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Key Features
Bit Style
Tri-Wing
Hex Shank Size
1/4"
Shank Style
Hex Shank
Overall Bit Length
1 in.
Fastening Tool Tip Size
#4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88003
- Zoro #
- G3885538
- UPC #
- 80497880033
- Country of Origin
- United States
Dimensions
- Hex Shank Size
- 1/4"
- Overall Bit Length
- 1 in.
- Fastening Tool Tip Size
- #4
Details
- Bit Style
- Tri-Wing
- Shank Style
- Hex Shank
- Material
- Carbon Steel
- Fastening Tool Tip Siz
- #4
Description
A screwdriver bit is a tool for driving screws and one that can be fitted to most drilling power tools. All screws have a head with a contour such that an appropriate screwdriver tip can be engaged in it in such a way that the application of sufficient torque to the screwdriver will cause the screw to rotate.
- • Fits all power and hand held bit drivers
- • Precision machined tips for exact fit
- • For industrial, automotive and DIY use
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.